Beli Gloss Meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Horiba Gloss MeterDeskripsi:Designed for greater ease of operation, maintain clean surfaces and improve quality control inspection in various industrial applications. High efficiency and flexibility utilizing a separate detector and light source, offers the ability to switch between 60 degree measuring angle for standard gloss measurement, and 20 degree measuring angle for high-gloss surfaces with gloss values over 70. The flexible connection between the probe and display unit ensures greater work efficiency. Just one touch of the calibration key starts the automatic sequential zero-span calibration.
- KENTA Gloss MeterDeskripsi:Used to measure the gloss of the coating, such as paint, varnish, ink and so onUsed to measure the gloss of the surface of the material, such as metal, stone, ceramic, plastic, paper and so onComplies with SIO 2813, ASTM D2457, ASTM D523, GB / T 9754Can store 10,000 measurements, browse and outputAutomatic shut-downStandard configuration:Host 1Base (including calibration block) 1USB cable and software 1
- Dulux V-Gloss High Gloss (Cat Kayu dan Besi)Deskripsi:Dulux V-Gloss adalah cat kayu dan besi interior untuk hasil kilap sempurnaPetunjuk Pengunaan: Rol, kuas atau sprayatribut:
- Size (L): 0.8
- Drying Time (hour): 2-3
- Theoretical Spread (m²/L): 12-14
- ROTANO Gloss Meter Recharge Battery OperatedDeskripsi:Gloss Meter digunakan untuk mengetahui kadar kilap dari suatu permukaan. Sangat praktis karena menggunakan regular ( AA ) Batterey.atribut:
- Working Temperature (°C): 0-40
- Power: AC External Charger, 4x Charging Battery
- Display Range: 0-199 GS
- Measurement Area (mm): 9x18
- Display Value Error: ≤ ± 1.0 (GS)
- Saturation Error (%): ≤ 10
- Stability Error: ≤ + 0.4 (GS)
- Standby Current(mA): ≤ 0.02
- Zero Error: Automatic Zero Adjustment
- B-ONE Gloss Meteratribut:
- Display: 4 Digits Backlit LCD
- Measuring Angle: 60°
- Range: 0.1-200 Gloss Units
- Gloss Units: GU
- Accuracy: ±1.0 GU
- Resolution: 0.1
- Data Memorized: 254 Groups
- Dimensions (mm): Main Unit: 156 x67x28; Probe: 58 x28x108
- Measuring Area (mm): 7x14 (Ellipse)
- Operating Condition Temperature (°C): 0-40
- Operating Conditions Humidity: <85%RH
- Power Supply: 4x1.5V AAA Size (UM-4) Baterry
- Repeatability : ±0.5 GU
- KRISBOW Alat Ukur Kelembaban Tanpa Pin (Alat Ukur Kelembaban Tanpa Pin)atribut:
- Measuring Range: 0 to 100 %RH
- Accuracy: +/-5% (+/-5 digit)
- Penetration Depth (mm): 20 to 40
- Resolution: 1 %RH
- Display: 2inch LCD display, 220x176 pixels
- Auto Power OFF: Auto off after approx. 10 minutes of inactivity
- Dimension (Unit/ Pack) (mm0: 55x38x185/85x45x220
- Operating Conditions (°C): 0 to 50 (32 to 122°F) < 80% RH non condensing
- Power: Battery 9V
- NIPPON PAINT Thinner Nippe 2000 High Gloss (Tiner)Deskripsi:NIPPE 2000 HI GLOSS THINNER digunakan sebagai thinner untuk jenis cat lacquer seperti NIPPE 2000, NIPPE TIMBERTONE FINISH, NIPPE 2000 METALLIC COLOUR, NIPPE 2000 COPPER, NIPPE 2000 222 CLEAR, MELAMIC WOOD FILLER dan sejenisnya. Thinner ini menghasilkan lapisan cat yang sempurna, cepat kering, dan tingkat gloss yang baik.CARA PEMAKAIANLihat aturan pemakaian pada kemasan cat NIPPE 2000, NIPPE TIMBERTONE FINISH, NIPPE 2000 METALLIC COLOUR, NIPPE 2000 COPPER, NIPPE 2000 222 CLEAR, MELAMIC WOOD FILLER. Untuk hasil yang terbaik, gunakan thinner sesuai jumlah dan cara yang dianjurkan. Perhatikan technical data sheet untuk produk Nippon Paint. Aduk thinner dengan cat hingga homogen sebelum digunakan.
- KANSAI PAINT Cat Besi Kayu FTALIT Semi Gloss 1kgDeskripsi:Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterioratribut:
- Theoretical Scattering: 10-12 m2/kg/lapis
- Thickness of the Paint Layer: 25 - 35 microns
- Perfect Dry Time: 4jam
- Application Method: Brushes, rollers, spray
- Dilution Comparison (Spray): 20 – 30%
- Dilution Comparison (Brush & Roll): 10 – 20%
- Dilution: Thinner
- Touch Dry Time (minute): 20
- Impala Thinner Super Gloss Quality (Tiner)Deskripsi:Dapat digunakan untuk mengencerkan cat duko atau cat semi duko.
- Zinctium Thinner High Gloss Semut (Tiner)Deskripsi:Campuran pengencer cat, dapat digunakan untuk cat duco atau semi duco
- Non Brand Gelas Ukur PlastikDeskripsi:Gelas Ukur 5000ml / 5 literDapat digunakan untuk berbagai keperluan diy eliquid atau lainnya.karena barangnya besar , di agen pengiriman dihitungnya volume , bukan berat. (berat aslinya @ 450gr+-)atribut:
- Size (L): 5
- NIPPON PAINT Bee Brand Junior 66 0.8LDeskripsi:BEE BRAND JUNIOR 66 adalah cat enamel ekonomis berbahan dasar resin alkyd. Cat ini dapat digunakan untuk pengecatan baja struktur, mebel dan lain sebagainya. Cat ini mudah diaplikasikan, cepat kering dan mempunyai daya adhesi yang baik serta gloss yang tinggi.DATA APLIKASIAplikasi: Kuas, rol dan air spray.Pelarut: BEE BRAND 1000 THINNER.Pengenceran :5 - 10% (kuas, rol).30 - 40% (air spray).10 - 20% (airless spray).Ketebalan yang Dianjurkan Per Lapis: 35 µ.Jumlah Lapisan yang Dianjurkan: 2 lapis.Daya Sebar Teoritis: 11 - 14 m²/liter/lapis (kuas).Waktu Pengeringan (Pada Temperatur 30°C):Kering Sentuh: < 1 jam.Kering Tekan: < 6 jam.Interval Pengecatan Selanjutnya: 16 jam.atribut:
- Size (L): 0.8
- Theoretical Spread (m²): 11-14
- Tom & Jerry Kertas Stiker Self-Adhesive High Glossatribut:
- Size (mm): 210x297
- IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Deskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
- monotaro Magnet Sheet (Board Type) with Gloss (Magnet Lembaran)Deskripsi:It can be written with a white board marker, and it can be erased with an eraser. Bulletin notes It is very convenient to use for purposes. You can easily cut with scissors. With a smooth magnetic surface, the place to paste is not scratched. Isotropic magnet.atribut:
- Thickness (mm): 0.8
- Dimensions (mm): 200x300
- FLUKE Clamp Meter (Tang Ampere)atribut:
- Dimensions (mm): 207 x 75 x 34
- Standard: CAT III 600 V, CAT IV 300 V
- DC Voltage (V): 600
- Continuity (ohm): 70 or less
- Weight (g): 265
- AC Current (A): 400
- AC Voltage (V): 600
- Resistance (ohm): 400/4000
- Wire Diameter (mm): ØUp to 300
- Avian High Gloss Enamel 100cc (Cat Kayu dan Besi)Deskripsi:Avian High Gloss Enamel adalah cat kayu & besi yang sangat mengkilap, cepat kering, daya tutup maksimal, berkualitas tinggi dan terbuat dari bahan alkyd¿ Cat kayu & besi Avian mempunyai sifat melindungi terhadap cuaca, karat, jamur dan rayap¿ Sangat cocok digunakan pada pagar, pintu, jendela, kusen, rolling door, dan lain-lain¿ Koleksi warna-warna cat kayu & besi Avian membawa semangat baru pada hunian anda. Tidak terbatas dengan warna yang pernah ada, tapi berani menciptakan varian warna terbaik untuk anda. Kegunaan dan Keistimewaan: - Sebagai cat akhir yang memberi perlindungan dan memperindah permukaan kayu dan besi baik digunakan untuk interior maupun exterior. - Menghasilkan film cat yang mengkilap, halus dan mempunyai daya tutup yang bagus. - Cat Cepat kering. - Tahan cuaca, flexible tak mudah retak.atribut:
- Finishing: Glossy
- Theoretical Spread (m²/kg): 10-12 (per layer)
- Solid Content (%): 40-70
- Dry Layer Consistency (µm): 75-100
Daftar Harga Gloss Meter Terbaru October 2026
| Horiba Gloss Meter | Rp30.999.900 |
| KENTA Gloss Meter | Rp199.999.900 |
| Dulux V-Gloss High Gloss (Cat Kayu dan Besi) | Rp149.900 |
| KleenPro Gloss Meter | Rp9.899.900 |
| ROTANO Gloss Meter Recharge Battery Operated | Rp12.999.900 |
| B-ONE Gloss Meter | Rp12.999.900 |
| KRISBOW Alat Ukur Kelembaban Tanpa Pin (Alat Ukur Kelembaban Tanpa Pin) | Rp1.999.900 |
| NIPPON PAINT Thinner Nippe 2000 High Gloss (Tiner) | Rp97.900 |
| KANSAI PAINT Cat Besi Kayu FTALIT Semi Gloss 1kg | Rp109.900 |
| Impala Thinner Super Gloss Quality (Tiner) | Rp79.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/pnP103457923-3.jpg)



/d7P104575475-2.jpg)
/kxP102927753-2.jpg)

/8fP103242303-2.jpg)
/29P104884081-1.jpg)


/NIPPON%20PAINT%20Bee%20Brand%20Junior%2066%200_8L/65P102927221-7.jpg)

/1mP102079058-3.jpg)
%20with%20Gloss%20(Magnet%20Lembaran)/P102238295-1.jpg)
/l3P103645759-1.jpg)
/Avian%20High%20Gloss%20Enamel%20100cc%20(Cat%20Kayu%20dan%20Besi)/mhP103241809-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)